Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Cart, Flush, 5 Shelf, 48x24, Gray

  • Mfr # 5M24486PH

  • Zoro # G3911743


product price: $1,026.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Number of Shelves
5
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5M24486PH
Zoro #
G3911743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
24 in
Shelf Width
24 in
Caster Width
2 in
Caster Dia.
6"
Shelf Length
48 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Multi-Shelf Stock Cart
Number of Shelves
5
Finish
Powder Coated
Capacity per Shelf
2,000 lb
Gauge
12 ga
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic
Distance Between Shelves
12 in
Product Type
Multi-Shelf Stock Cart

Description

Multi-Shelf Stock Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 5, Capacity per Shelf 2,000 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.