Stock Cart, Lip Up, 5 Shelf, 36x24, Gray

  • Mfr # 5ML24366PH

  • Zoro # G3911840


product price:  $944.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Gray
Load Capacity
3600 lb
Number of Shelves
5
Caster Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ML24366PH
Zoro #
G3911840
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Shelf Length
36 in
Overall Length
42 in
Shelf Width
24 in
Lip Height
1-1/2 in
Caster Width
2 in
Caster Dia.
6"
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Multi-Shelf Stock Cart
Number of Shelves
5
Caster Material
Phenolic
Distance Between Shelves
12 in
Gauge
12
Caster Type
(2) Swivel, (2) Rigid
Capacity per Shelf
2000 lb
Finish
Powder Coated

Description

Multi-Shelf Stock Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 5, Capacity per Shelf 2000 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.