Shop LITTLE GIANT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Stock Cart, Steel, 3600 lb Load Capacity, 3 Shelves, 66 in L, 24 1/2 in W, 57 in H
Mfr # T324606PY
Zoro # G4096972
product price:Â $1,046.99
/eaKey Features
Overall Height
57 in
Overall Length
66 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T324606PY
Zoro #
G4096972
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
57 in
Overall Length
66 in
Overall Width
24 1/2 in
Caster Dia.
6"
Shelf Length
60 in
Shelf Width
24 in
Caster Width
2 in
Overall LxWxH
66 in x 24 1/2 in x 57 in
Shelf LxW
60 in x 24 in
Details
Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Stock Cart
Number of Shelves
3
Gauge
12
Handle
Tubular
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyurethane
Description
Stock Cart, 3-Sided, Load Capacity 3600 lb, Steel Material, 12 Gauge, Gray Color, Overall Length 66 in, Overall Width 24 1/2 in, Number of Shelves 3, Shelf Length 60 in, Shelf Width 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.