Zoro Homepage

Storage Cabinet. Pegboard Doors, 3 Adjustable Shelves, 30" x 48"

  • Mfr # SSL3A3048PBD

  • Zoro # G2016134


product price: $2,588.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL3A3048PBD
Zoro #
G2016134
UPC #
-
Country of Origin
United States

Details

Item
Storage Cabinet

Description

- All-welded construction
- Interior Size: 30"W x 48"L
- Pegboard Panel Doors
- 3 Adjustable 14 gauge steel shelves
- 12 gauge steel cabinet
- Doors open a full 180 degrees
- Overall height: 78"
- Footpads with 5/8" lag holes
- 3 point locking mechanism

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.