This item is Discontinued.

Little Giant Pump 1/3 HP 1-1/2" F Submersible Sump Pump 115 Vertical 6EN-CIA-SFS

1/3 HP 1-1/2" F Submersible Sump Pump 115 Vertical (Discontinued)

  • Mfr # 6EN-CIA-SFS
  • Zoro # G0365495
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6EN-CIA-SFS
Zoro #
G0365495
UPC #
010121138940
Country of Origin
China

Dimensions

Cord Length
10.6 ft
Cord Length - Pumps
10 ft.
Manufacturers Warranty Length
2 yr
Height
10-1/6"
Max. Diameter Solids
1/2 in
Max. Dia. Solids
1/2"
Diameter
10-3/5"

Details

Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/3
Hz
60 Hz
Impeller Material
Nylon
Includes
3 Conductor Cord
Max. Head
22 ft
Max. Temp.
140 Degrees F
Motor RPM
1750
Motor Type
Continuous Duty PSC
Shaft Seal
Carbon/Ceramic
Voltage
115
Alarm
No
NEC Cord Designation
SJTW
Mechanical Seal
CRB/CMC
Switch Type
Vertical
GPM of Water @ 15 Ft. of Head
30
Voltage - Pumps
120VAC
Impeller Material - Pumps
Nylon
Gauge/Conductor
18/3
Max. Liquid Temp.
140 Degrees F
Pump Body Material
Cast Iron
Thermal Protection
Yes
On Point
7 in to 10 in
Agency Compliance
cCSAus
Item - Sump Pumps
Submersible Sump Pump
Amps - Pumps
6.00
Shaft Seal Material - Pumps
Carbon, Ceramic
Pump HP
1/3
Duty
Continuous
Off Point
2 in to 5 in
GPM of Water @ 5 Ft. of Head
50
Amps
6 A
Item
Submersible Sump Pump
Switch Type - Pumps
Vertical
Base Material
Polypropylene
Bearing Type
Bronze Sleeve
Max. Head - Pumps
22 ft.
GPM of Water @ 10 Ft. of Head
42
Alarm Included
No
RPM
1,750 RPM

Description

Submersible Sump Pump, HP 1/3, Hz 60 Hz, Amps 6 A, Off Point 2 in to 5 in, On Point 7 in to 10 in, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Max. Head 22 ft, Max. Diameter Solids 1/2 in, Max. Liquid Temp. 140 Degrees F, Thermal Protection Yes, RPM 1,750 RPM, Cord Length 10.6 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Alarm Included No, Agency Compliance cCSAus, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.