This item is Discontinued.

Little Giant Pump 4/10 HP 1-1/2" F Submersible Sump Pump 115V None 508058

4/10 HP 1-1/2" F Submersible Sump Pump 115V None (Discontinued)

  • Mfr # 508058
  • Zoro # G1996233
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
508058
Zoro #
G1996233
UPC #
010121089150
Country of Origin
Mexico

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
2 yr
Max. Dia. Solids
1/8"
Max. Diameter Solids
1/8 in
Height
6"
Diameter
9-1/2"
Cord Length - Pumps
25 ft.
Body Dia.
9 1/2 in
Discharge Dia.
1 1/2 in
Overall Height
6 in

Details

Discharge NPT
1-1/2" F
Housing Material
Epoxy Coated Cast Iron
HP
4/10
Hz
50/60 Hz
Impeller Material
Polypropylene
Max. Head
23 ft
Max. Temp.
140 Degrees F
Motor RPM
1500
Motor Type
Shaded pole
Shaft Seal
Nitrile with Carbon and Ceramic Faces
Voltage
115V
Pump Body Material
Cast Iron
Base Material
Polypropylene
Amps - Pumps
10.00
Max. Liquid Temp.
140 Degrees F
Impeller Material - Pumps
Glass Filled Polypropylene
Voltage - Pumps
120VAC
Item
Submersible Sump Pump
NEC Cord Designation
SJTW
Pump HP
4/10
Shaft Seal Material - Pumps
Carbon, Ceramic
Alarm
No
Max. Head - Pumps
23 ft.
Item - Sump Pumps
Submersible Sump Pump
GPM of Water @ 20 Ft. of Head
7
Gauge/Conductor
18/3
Switch Type - Pumps
No Switch Included
GPM of Water @ 15 Ft. of Head
26
GPM of Water @ 5 Ft. of Head
54
Amps
10 A
Switch Type
None
GPM of Water @ 10 Ft. of Head
42
Alarm Included
No
Bearing Type
Sleeve
Mechanical Seal
CRB/CMC
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Rated Voltage
115V AC
Flow Rate @ 10 Ft. of Head
42 gpm
Body Material
Cast Iron
Flow Rate @ 15 Ft. of Head
26 gpm
Discharge Gender
Female
RPM
1,500 RPM
Switch Actuation
No Switch Included
Discharge Standard
NPT
Flow Rate @ 20 Ft. of Head
7 gpm
Flow Rate @ 5 Ft. of Head
54 gpm
Discharge
1 1/2 in FNPT

Description

Submersible Sump Pump, HP 4/10, Rated Voltage 115V AC, Hz 50/60 Hz, Amps 10 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Cast Iron, Impeller Material Polypropylene, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 54 gpm, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 26 gpm, Flow Rate @ 20 Ft. of Head 7 gpm, Max. Head 23 ft, Body Dia. 9 1/2 in, Overall Height 6 in, Discharge 1 1/2 in FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.