Zoro Homepage

Swivel Caster Mold-On Rubber, 6 in.

  • Mfr # 6218-SR

  • Zoro # G4514146


product price: $60.15
/ea

Key Features

Fits Brand
Little Giant
For Use With
Carts and Trucks
Type
Mold-On Rubber
Wheel Width
2 in
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6218-SR
Zoro #
G4514146
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 in
Wheel Dia.
6 in

Details

Item
Swivel Caster, 6" x 2"
Fits Brand
Little Giant
For Use With
Carts and Trucks
Type
Mold-On Rubber
Wheel Material
Rubber
Compatible with Product Type
Carts and Trucks

Description

Swivel Caster, Wheel Dia. 6 in, Wheel Material Rubber, Wheel Width 2 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.