Zoro Homepage

Swivel Caster Pneumatic w/Brake, 9 in.

  • Mfr # PC908-S-RBK

  • Zoro # G4513927


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Fits Brand
Little Giant
Includes
Brake
Type
Pneumatic
For Use With
Carts and Trucks
Wheel Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC908-S-RBK
Zoro #
G4513927
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
9 in

Details

Item
Swivel Caster, 9"
Fits Brand
Little Giant
Includes
Brake
Type
Pneumatic
For Use With
Carts and Trucks
Wheel Type
Pneumatic
Compatible with Product Type
Carts and Trucks

Description

Swivel Caster, Wheel Dia. 9 in, Wheel Type Pneumatic, Includes Brake

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.