Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Caster Poly On Steel w/Brake, 8 in

  • Mfr # 8228-SR-BK

  • Zoro # G4513951


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Fits Brand
Little Giant
Type
Polyurethane On Steel
For Use With
Carts and Trucks
Includes
Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8228-SR-BK
Zoro #
G4513951
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in

Details

Item
Swivel Caster, 8" x 2"
Fits Brand
Little Giant
Type
Polyurethane On Steel
For Use With
Carts and Trucks
Includes
Brake
Wheel Material
Polyurethane On Steel
Compatible with Product Type
Carts and Trucks

Description

Swivel Caster, Overall Depth Not Applicable, Overall Width 4 1/2 in, Overall Height 9 1/2 in, Caster Wheel Dia. 8 in, Caster Wheel/Tread Material Polyurethane On Steel, Color Green

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.