This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-400-10FF-4R
- Zoro #
- G4870997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 10"
Details
- Load Capacity
- 800 lb.
- Item
- Tilt Back Hand Truck,10"Flat-Free
- Wheel Type
- Flat-Free
Description
Tilt Back Hand Truck,10 In.Flat-Free
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov