Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Mfr # SL1-A-3060-PB
- Zoro # G323510634
product price:Â
$
2,009.99
/ea
Key Features
Color
Gray
Overall Depth
33 in
Load Capacity per Shelf
750 lbs
Number of Shelves
1 Adjustable Shelf
Cabinet Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL1-A-3060-PB
- Zoro #
- G323510634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 33 in
- Overall Height
- 78 in
- Overall Width
- 61 in
- Inside Width
- 60 in
- Inside Depth
- 30 in
Details
- Color
- Gray
- Load Capacity per Shelf
- 750 lbs
- Item
- Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Number of Shelves
- 1 Adjustable Shelf
- Cabinet Finish
- Powder Coat
- Number of Doors
- 2
- Shelf Capacity
- 2,000 lbs
- Cabinet Material
- Steel
Description
Tool Storage Locker with Adjustable Shelves and Full Pegboard Back, 1 Adjustable Center Shelf, 750 lbs Shelf Capacity, 2000 lbs Overall Capacity, 30" x 60" Shelf Size, 78" Overall Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.