Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Mfr # SL2-A-3048-PB
- Zoro # G923510393
product price:Â
$
1,972.99
/ea
Key Features
Overall Height
78 in
Overall Width
49 in
Color
Gray
Load Capacity per Shelf
750 lbs
Cabinet Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL2-A-3048-PB
- Zoro #
- G923510393
- UPC #
- -
- Country of Origin
- United States
- Item
- Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Color
- Gray
- Load Capacity per Shelf
- 750 lbs
- Cabinet Finish
- Powder Coat
- Number of Doors
- 2
- Number of Shelves
- 2 Adjustable Shelves
- Shelf Capacity
- 2,000 lbs
- Cabinet Material
- Steel
Dimensions
- Overall Height
- 78 in
- Overall Width
- 49 in
- Overall Depth
- 33 in
- Inside Depth
- 30 in
- Inside Width
- 48 in
Description
Tool Storage Locker with Adjustable Shelves and Full Pegboard Back, 2 Adjustable Center Shelves, 750 lbs Shelf Capacity, 2000 lbs Overall Capacity, 30" x 48" Shelf Size, 78" Overall Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.