Zoro Homepage

Tracking Trailer, Solid Deck, 60x36

  • Mfr # CT-3660-16P

  • Zoro # G3027897


product price: $1,535.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
19 in
Overall Length
60 in
Overall Width
36 in
Frame Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-3660-16P
Zoro #
G3027897
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 in
Overall Length
60 in
Overall Width
36 in
Deck LxWxH
60 inx36 inx19 in
Caster Wheel Dia.
16"
Deck Height
19 in
Deck Length
60 in
Deck Width
36 in
Caster Wheel Width
4 in
Caster Width
4 in
Hitch Pin Length
4 in
Tow Eye Inside Dia.
2 1/2 in
Extended Length
89 in
Hitch Pin Diameter
1/2 in
Tow Bar Length
23 in
Axle-Mounted Wheel Dia.
16 in
Axle-Mounted Wheel Width
4 in

Details

Frame Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Four Wheel Steer Industrial Trailer
Assembled/Unassembled
Assembled
Gauge
12
Caster Wheel Material
Pneumatic
Number of Caster Wheels
4
Deck Material
Steel
Finish
Powder Coated
Includes
2-1/2 in ID Ring Drawbar and Pin & Clevis Rear Hitch
Includes Corner Bumpers
Without Bumpers
Caster Core Material
Steel
Axle-Mounted Wheel Tread Pattern
Sawtooth
Maximum Tow Speed
5 mph
Platform Adjustability
Fixed
Hitch Type
Pin & Clevis
Number of Wheels
4
Deck Finish/Coating
Powder Coated
Axle-Mounted Wheel Type
Pneumatic
Towable
Towable
Steer Type
Four Wheel Steer
Deck Gauge
12 ga
Axle-Mounted Wheel/Tread Material
Rubber
Frame Gauge
12 ga
Deck Construction
Solid

Description

Four Wheel Steer Industrial Trailer, Load Capacity 2,000 lb, Steer Type Four Wheel Steer, Deck Height 19 in, Deck Length 60 in, Deck Width 36 in, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Overall Length 60 in, Overall Width 36 in, Overall Height 19 in, Tow Bar Length 23 in, Tow Eye Inside Dia. 2 1/2 in, Maximum Tow Speed 5 mph, Hitch Type Pin & Clevis, Hitch Pin Diameter 1/2 in, Hitch Pin Length 4 in, Number of Wheels 4, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.