Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Handle Platform Truck, 3600 lb.

  • Mfr # NBB-3072-8PY-2H

  • Zoro # G2147656


product price: $858.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Width
30 in
Color
Blue, Gray
Load Capacity
3,600 lb
Handle Type
(2) Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-3072-8PY-2H
Zoro #
G2147656
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
76 in
Overall Width
30 in
Deck LxWxH
72 in x 30 in x 11 in
Deck Length
72 in
Deck Height
11 in
Caster Wheel Dia.
8 in
Deck Width
30 in
Caster Wheel Width
2 in
Overall LxWxH
76 in x 30 in x 40 in
Caster Width
2 in

Details

Color
Blue, Gray
Load Capacity
3,600 lb
Item
Dual-Handle Steel-Deck Platform Truck
Handle Type
(2) Removable Raised
Finish
Powder Coated
Includes
(2) Removable Cross Brace Handles, Ships Fully Assembled
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Polyurethane
Assembled/Unassembled
Assembled
Deck Material
Steel
Number of Caster Wheels
4
Gauge
12
Handle Pocket Location
Dual Ends
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Deck Gauge
12 ga
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster/Wheel Mounting Location
Standard
Frame Finish/Coating
Powder Coated
Caster Wheel Type
(2) Rigid, (2) Swivel Polyurethane
Caster Mounting Type
Plate
Number of Platforms
1
Side Panel Type
No Side Panels
Features
Handles At Both Ends for Load Retention and Versatility, Two Removable Pipe Handles are 1-5/16 in OD and Have Two Cross-Braces
Deck Construction
Solid
Lip Style
Flush

Description

Platform Truck, Load Capacity 3,600 lb, Overall Height 40 in, Overall Length 76 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.