This item is Discontinued.

Little Giant Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 2 Shelves, 42" L, 24-1/4" W ERLGL2436BRK

This item is Discontinued.

Little Giant

Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 2 Shelves, 42" L, 24-1/4" W (Discontinued)

Mfr # ERLGL2436BRK
Zoro # G3600928
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ERLGL2436BRK
Zoro #
G3600928
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42"
Overall Width
24-1/4"
Shelf Width
24"
Shelf Length
36 in
Top Shelf Height
35"

Details

Material
12 ga. Steel
Load Capacity
1200 lb
Item
Utility Cart
Wheel Type
5" x 1-1/4" Polyurethane
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Item
Ergonomic Shelf Truck
Non-Marking
Yes
Utility Cart Shelf Style
Lipped

Description

Utility Crt,Steel,42L x 24-1/4W,1200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.