Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 2 Shelves, 54" L, 24" W, 35" H
- Mfr # LGL2448BRK
- Zoro # G3601372
product price:Â
$
475.99
/ea
Key Features
Overall Height
35"
Overall Length
54"
Overall Width
24"
Material
12 ga. Steel
Load Capacity
1200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGL2448BRK
- Zoro #
- G3601372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35"
- Overall Length
- 54"
- Overall Width
- 24"
Details
- Material
- 12 ga. Steel
- Load Capacity
- 1200 lb
- Item
- Utility Cart
- Number of Shelves
- 2
- Finish
- Powder Coated
Description
Utility Cart,Steel,54L x 24W,1200 lb.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.