This item is Discontinued.

Little Giant Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 3 Shelves, 41-1/2" L, 24" W 3ERLGL2436BRK

This item is Discontinued.

Little Giant

Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 3 Shelves, 41-1/2" L, 24" W (Discontinued)

Mfr # 3ERLGL2436BRK
Zoro # G3600042
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3ERLGL2436BRK
Zoro #
G3600042
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41-1/2"
Overall Width
24"

Details

Material
12 ga. Steel
Load Capacity
1200 lb
Item
Utility Cart
Number of Shelves
3

Description

Utility Crt,Steel,41-1/2L x 24W,1200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.