Utility Cart, 12 ga. Steel, 2000 lb Load Capacity, 2 Shelves, 36-1/2" H

  • Mfr # LG24486PY

  • Zoro # G3601083


product price:  $489.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
36-1/2"
Material
12 ga. Steel
Load Capacity
2000 lb
Number of Shelves
2
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG24486PY
Zoro #
G3601083
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36-1/2"

Details

Material
12 ga. Steel
Load Capacity
2000 lb
Item
Utility Cart
Number of Shelves
2
Finish
Powder Coated

Description

Utility Cart,Welded,2000 lb.,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.