Utility Cart, 12 ga. Steel, 3600 lb Load Capacity, 2 Shelves, 54" L, 24-3/8" W, 38" H

  • Mfr # DS2448X36PY

  • Zoro # G3600751


product price:  $666.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38"
Overall Length
54"
Overall Width
24-3/8"
Material
12 ga. Steel
Load Capacity
3600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2448X36PY
Zoro #
G3600751
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38"
Overall Length
54"
Overall Width
24-3/8"

Details

Material
12 ga. Steel
Load Capacity
3600 lb
Item
Utility Cart
Number of Shelves
2

Description

Utility Crt,Steel,54L x 24-3/8W,3600 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.