Utility Cart, 12 ga. Steel, 5000 lb Load Capacity, 2 Shelves, 24" W

  • Mfr # GH-2436-8PHKBKPL

  • Zoro # G2418363


product price:  $739.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24"
Material
12 ga. Steel
Load Capacity
5000 lb
Number of Shelves
2
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH-2436-8PHKBKPL
Zoro #
G2418363
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24"

Details

Material
12 ga. Steel
Load Capacity
5000 lb
Item
Utility Cart
Number of Shelves
2
Finish
Powder Coated

Description

Utility Cart,Steel,36 In. L x 24 In. W,5000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.