Utility Cart, Steel, 1200 lb Load Capacity, 66" L, 30" W

  • Mfr # LK30605PYBK

  • Zoro # G3601488


product price:  $563.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
66"
Overall Width
30"
Material
Steel
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK30605PYBK
Zoro #
G3601488
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66"
Overall Width
30"

Details

Material
Steel
Load Capacity
1200 lb
Item
Utility Cart

Description

Utility Cart,Steel,66L x 30W,1200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.