Shop LITTLE GIANT

Utility Cart with Lipped Metal Shelves, Steel, 2,000 lb Load Capacity, 3 Shelves, 65 1/2 in L

  • Mfr # 3LGL-3060-6PY

  • Zoro # G2148417


product price:  $802.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3LGL-3060-6PY
Zoro #
G2148417
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
65 1/2 in
Overall Width
30 in
Top Shelf Height
37 in
Caster Width
2 in
Lip Height
1-1/2 in
Shelf Length
60 in
Shelf Width
30 in
Caster Dia.
6 in
Handle Height
36 1/2 in
Caster Wheel Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
60 in x 30 in
Overall LxWxH
65 1/2 in x 30 in x 36 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Wheel Dia.
6 in
Caster Mounting Height
7 1/2 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" Polyurethane
Handle Type
Flat
Number of Shelves
3
Cart Shelf Style
Lipped
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel
Gauge
12 ga
Distance Between Shelves
11 3/4 in
Electrical Included
No
Utility Cart Item
Welded Service Cart
Non-Marking
Yes
Assembled/Unassembled
Assembled
Finish
Powder Coated
Capacity per Shelf
665 lb
Distance Between Top and Middle Shelf
12 in
Number of Compartments
0
Distance Between Middle and Bottom Shelf
12 in
Number of Drawers
0
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Platform Surface
Smooth
Caster Core Material
Polyurethane
Caster Frame Material
Steel
Number of Outlets
0
Method of Construction
Welded
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Shelf Adjustability
Fixed
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Utility Cart, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 30 in, Number of Shelves 3, Capacity per Shelf 665 lb, Distance Between Shelves 12 in, Shelf Length 60 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Handle Height 36 1/2 in, Top Shelf Height 37 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.