Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Reduction Platform Truck

  • Mfr # NBB-2436-10P

  • Zoro # G6850742


product price: $539.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Height
42 1/2 in
Overall Width
24 in
Color
Blue, Gray
Load Capacity
1,500 lb
Wheel Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-2436-10P
Zoro #
G6850742
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 1/2 in
Overall Length
38 in
Overall Width
24 in
Deck LxWxH
36 in x 24 in x 13-1/2 in
Deck Height
13 1/2 in
Caster Wheel Dia.
10 in
Deck Length
36 in
Caster Wheel Width
3-1/2 in
Deck Width
24 in
Overall LxWxH
38 in x 24 in x 42-1/2 in
Handle Height
42 1/2 in
Caster Width
3-1/2 in
Wheel Width
3 1/2 in

Details

Color
Blue, Gray
Load Capacity
1,500 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Pneumatic
Handle Type
Removable Raised
Caster Wheel Material
Pneumatic
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Gauge
12
Deck Material
Steel
Frame Material
Steel
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Features
4-Ply Full Pneumatic Wheels Absorb Shock and Reduce Vibration, Inflation Pressure of Tires can be Adjusted to Provide Desired Level of Cushion
Caster Wheel Type
Pneumatic
Frame Finish/Coating
Powder Coated
Number of Platforms
1
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Mounting Type
Plate
Deck Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
12 ga
Deck Surface
Smooth
Side Panel Type
No Side Panels

Description

Platform Truck, Load Capacity 1,500 lb, Overall Height 42 1/2 in, Overall Length 38 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 12 ga, Deck Height 13 1/2 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.