Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Reduction Platform Truck

  • Mfr # NBB-3060-10P

  • Zoro # G6383492


product price: $651.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 1/2 in
Overall Width
30 in
Color
Blue, Gray
Load Capacity
1,500 lb
Wheel Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-3060-10P
Zoro #
G6383492
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 1/2 in
Overall Length
62 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 13-1/2 in
Caster Wheel Dia.
10 in
Deck Height
13 1/2 in
Deck Length
60 in
Deck Width
30 in
Caster Wheel Width
3-1/2 in
Overall LxWxH
62 in x 30 in x 42-1/2 in
Handle Height
42 1/2 in
Wheel Width
3 1/2 in
Caster Width
3-1/2 in

Details

Color
Blue, Gray
Load Capacity
1,500 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Pneumatic
Handle Type
Removable Raised
Frame Material
Steel
Finish
Powder Coated
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Handle Pocket Location
Single End
Caster Wheel Material
Pneumatic
Caster Wheel Type
Pneumatic
Side Panel Type
No Side Panels
Deck Gauge
12 ga
Deck Surface
Smooth
Features
4-Ply Full Pneumatic Wheels Absorb Shock and Reduce Vibration, Inflation Pressure of Tires can be Adjusted to Provide Desired Level of Cushion
Number of Platforms
1
Deck Construction
Solid
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Platform Truck, Load Capacity 1,500 lb, Overall Height 42 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 12 ga, Deck Height 13 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.