Zoro Homepage

Vibration Reduction Platform Truck

  • Mfr # NBB-3060-9P

  • Zoro # G7178771


product price: $659.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Height
41 1/2 in
Overall Length
62 in
Overall Width
30 in
Color
Blue, Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-3060-9P
Zoro #
G7178771
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Length
62 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 12-1/2 in
Caster Wheel Width
3 in
Deck Width
30 in
Deck Height
12 1/2 in
Caster Wheel Dia.
9 in
Deck Length
60 in
Handle Height
41 1/2 in
Overall LxWxH
62 in x 30 in x 41-1/2 in
Caster Width
3 in
Wheel Width
3 in

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 41 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 12 ga, Deck Height 12 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.