Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl (Shelf) Instrument Cart, 1200 lb

  • Mfr # GF24369PM

  • Zoro # G3601171


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Shelf)
Color
Gray
Load Capacity
1200 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF24369PM
Zoro #
G3601171
UPC #
-
Country of Origin
United States

Details

Material
Vinyl (Shelf)
Color
Gray
Load Capacity
1200 lb
Item
Instrument Cart
Finish
Powder Coated

Description

Instrument Cart,1200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.