Visible Contents Mobile Storage Locker, Number of Shelves: 1

  • Mfr # SC30606PPY

  • Zoro # G3913240


product price:  $1,235.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Load Capacity
2000 lb
Number of Shelves
1
Includes
Pad-lockable Door Latch (Lock not included)
Caster Type
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC30606PPY
Zoro #
G3913240
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56 in
Caster Dia.
6"
Overall Length
61 in
Shelf Length
30 in
Overall Width
33 in
Shelf Width
60 in
Shelf LxW
30 in x 60 in

Details

Color
Gray
Load Capacity
2000 lb
Item
Visible Contents Mobile Storage Locker
Number of Shelves
1
Includes
Pad-lockable Door Latch (Lock not included)
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Non-Marking Polyurethane
Finish
Powder Coated

Description

Visible Contents Mobile Storage Locker, Load Capacity 2000 lb, Number of Shelves 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.