Zoro Homepage

Visible Contents Mobile Storage Locker, Overall Length: 61"

  • Mfr # SCN36606PPY

  • Zoro # G3913213


product price: $1,228.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
2000 lb
Caster Material
Non-Marking Polyurethane
Includes
Pad-lockable Door Latch (Lock not included)
Caster Type
(2) Swivel, (2) Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCN36606PPY
Zoro #
G3913213
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
61 in
Caster Dia.
6"
Overall Width
39 in
Overall Height
56 in

Details

Color
Gray
Load Capacity
2000 lb
Item
Visible Contents Mobile Storage Locker
Caster Material
Non-Marking Polyurethane
Includes
Pad-lockable Door Latch (Lock not included)
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated

Description

Visible Contents Mobile Storage Locker, Load Capacity 2000 lb, Overall Length 61 in, Overall Width 39 in, Overall Height 56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.