Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visible Contents Mobile Storage Locker, Overall Width: 39"

  • Mfr # SC36606PPY

  • Zoro # G3913222


product price: $1,316.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Load Capacity
2000 lb
Number of Shelves
1
Caster Dia.
6"
Shelf Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC36606PPY
Zoro #
G3913222
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
6"
Shelf Width
60 in
Overall Height
56 in
Shelf Length
36 in
Overall Width
39 in
Overall Length
61 in
Shelf LxW
36 in x 60 in

Details

Color
Gray
Load Capacity
2000 lb
Item
Visible Contents Mobile Storage Locker
Number of Shelves
1
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Non-Marking Polyurethane
Includes
Pad-lockable Door Latch (Lock not included)

Description

Visible Contents Mobile Storage Locker, Load Capacity 2000 lb, Number of Shelves 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.