Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visible Contents Mobile Storage Locker

  • Mfr # SCA24486PPY

  • Zoro # G3913170


product price: $1,247.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Number of Shelves
1 Adjustable Center Shelf
Adjustable Increments
3 1/2 in
Caster Type
(2) Swivel, (2) Rigid
Overall Length
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCA24486PPY
Zoro #
G3913170
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49 in
Shelf Width
24 in
Overall Width
27 in
Shelf Length
47 in
Shelf LxW
47 in x 24 in

Details

Load Capacity
2,000 lb
Item
Visible Contents Mobile Storage Locker
Number of Shelves
1 Adjustable Center Shelf
Adjustable Increments
3 1/2 in
Caster Type
(2) Swivel, (2) Rigid
Includes
1 adjustable center shelf, pad-lockable latch (lock not included)
Finish
Powder Coated
Product Type
Visible Contents Mobile Storage Locker

Description

Visible Contents Mobile Storage Locker, Load Capacity 2,000 lb, Powder Coated Finish, Overall Length 49 in, Overall Width 27 in, Number of Shelves 1 Adjustable Center Shelf, Shelf Length 47 in, Shelf Width 24 in, Adjustable Increments 3 1/2 in, Includes 1 adjustable center shelf, pad-lockable latch (lock not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.