Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visible Contents Mobile Storage Locker

  • Mfr # SCA30486PPY

  • Zoro # G4096762


product price: $1,251.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 in
Overall Length
49 in
Overall Width
33 in
Load Capacity
2000 lb
Number of Shelves
1 Adjustable Center Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCA30486PPY
Zoro #
G4096762
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56 in
Overall Length
49 in
Overall Width
33 in
Shelf Width
30 in
Mesh Size
3/4 in x 1 1/2 in
Shelf Length
47 in
Shelf LxW
47 in x 30 in

Details

Load Capacity
2000 lb
Item
Visible Contents Mobile Storage Locker with Adjustable Center Shelf
Number of Shelves
1 Adjustable Center Shelf
Construction
Welded Steel
Caster Type
(2) Swivel, (2) Rigid
Adjustable Increments
3 1/2 in
Finish
Powder Coated

Description

Visible Contents Mobile Storage Locker with Adjustable Center Shelf, Load Capacity 2000 lb, Number of Shelves 1 Adjustable Center Shelf, Shelf Length 47 in, Shelf Width 30 in, Finish Powder Coated, Overall Length 49 in, Overall Width 33 in, Overall Height 56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.