Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visible Contents Mobile Storage Locker

  • Mfr # SCN30486PPY

  • Zoro # G3913353


product price: $1,030.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2000 lb
Includes
Pad-lockable Door Latch (Lock not included)
Finish
Powder Coated
Overall Width
33 in
Overall Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCN30486PPY
Zoro #
G3913353
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33 in
Overall Height
56 in

Details

Load Capacity
2000 lb
Item
Visible Contents Mobile Storage Locker
Includes
Pad-lockable Door Latch (Lock not included)
Finish
Powder Coated

Description

Overall Height 56 in, Overall Width 33 in, Load Capacity 2000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.