Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visible Contents Mobile Storage Locker, Shelf Width: 24

  • Mfr # SCN24486PPY

  • Zoro # G3913119


product price: $976.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Load Capacity
2000 lb
Overall Length
49 in
Caster Material
Non-Marking Polyurethane
Includes
Pad-lockable Door Latch (Lock not included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCN24486PPY
Zoro #
G3913119
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49 in
Shelf Width
24
Lip Height
1-1/2 in
Caster Dia.
6"
Shelf Length
48 in
Overall Width
27 in
Shelf LxW
48 in x 24

Details

Color
Gray
Load Capacity
2000 lb
Item
Visible Contents Mobile Storage Locker
Caster Material
Non-Marking Polyurethane
Includes
Pad-lockable Door Latch (Lock not included)
Distance Between Shelves
45 in
Capacity per Shelf
2000 lb
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated

Description

Visible Contents Mobile Storage Locker, Load Capacity 2000 lb, Powder Coated Finish, Gray Color, Overall Length 49 in, Overall Width 27 in, Capacity per Shelf 2000 lb, Distance Between Shelves 45 in, Shelf Length 48 in, Shelf Width 24, Includes Pad-lockable Door Latch (Lock not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.