Zoro Homepage

Wagon Truck, Perf Deck, 36x24, Pneum Wheel

  • Mfr # 2LDWP-2436-10P-G

  • Zoro # G6410896


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Overall Length
38 in
Overall Width
24 in
Frame Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LDWP-2436-10P-G
Zoro #
G6410896
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
38 in
Overall Width
24 in
Deck LxWxH
36 inx24 inx32 in
Wheel Width
3-1/2"
Wheel Diameter
10 in
Deck Height
32 in
Deck Length
36 in
Deck Width
24 in
Handle Length
43 in
Wheel Dia.
10 in
Lip Height
1 1/2 in
Axle-Mounted Wheel Dia.
10 in
Side Panel Height
1 1/2 in

Details

Frame Material
Steel
Color
Green
Load Capacity
1,200 lb
Item
Wagon Truck with Lipped Metal Deck
Wheel Type
Pneumatic
Handle Type
J-Shaped
Finish
Powder Coated
Gauge
12
Includes
2 Shelves and 1-1/2 in Lip
Assembled/Unassembled
Assembled
Deck Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Wheel Tread Pattern
Sawtooth
Number of Platforms
2
Lip Style
4-Sided Lipped
Caster Core Material
Steel
Tray Material
Steel
Deck Gauge
12 ga
Caster/Wheel Configuration
(4) Axle-Mounted
Caster Frame Material
Steel
Axle-Mounted Wheel Type
Pneumatic
Frame Gauge
12 ga
Wheel/Tread Material
Rubber
Deck Construction
Perforated Metal
Frame Finish/Coating
Powder Coated
Handle Grip Material
Vinyl
Deck Surface
Smooth
Side Panel Construction
Perforated Metal
Deck Finish/Coating
Powder Coated

Description

Wagon Truck with Lipped Metal Deck, Load Capacity 1,200 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 32 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Side Panel Construction Perforated Metal, Side Panel Height 1 1/2 in, Handle Type J-Shaped, Handle Grip Material Vinyl

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.