Zoro Homepage

Wagon Truck, Perf Deck, 48x24, Rubber Wheel

  • Mfr # 2LDWP244810G

  • Zoro # G3912470


product price: $608.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Length
50 in
Overall Width
24 in
Color
Green
Load Capacity
1000 lb
Gauge
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LDWP244810G
Zoro #
G3912470
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 in
Overall Width
24 in

Details

Color
Green
Load Capacity
1000 lb
Item
Wagon Truck
Gauge
12
Finish
Powder Coated
Includes
2 Shelves and 1 1/2 in Lip

Description

Wagon Truck, Load Capacity 1000 lb, 12 Gauge, Powder Coated Finish, Green Color, Overall Length 50 in, Overall Width 24 in, Includes 2 Shelves and 1 1/2 in Lip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.