Zoro Homepage

Wagon Truck, Solid Deck, 60x30

  • Mfr # CSW30608MR

  • Zoro # G3911588


product price: $594.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
11 in
Overall Length
60 in
Overall Width
30 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSW30608MR
Zoro #
G3911588
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Length
60 in
Overall Width
30 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Wagon Truck
Handle Type
Pull
Finish
Powder Coated
Gauge
12

Description

Wagon Truck, Load Capacity 2,000 lb, Finish Powder Coated, Gauge 12, Overall Height 11 in, Overall Length 60 in, Overall Width 30 in, Handle Type Pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.