Zoro Homepage

Wagon Truck, Solid Deck, 60x30, Pneum Wheel

  • Mfr # CH3060X612P

  • Zoro # G3911859


product price: $782.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
22 1/2 in
Overall Length
62 in
Overall Width
30 in
Color
Gray
Load Capacity
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH3060X612P
Zoro #
G3911859
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 1/2 in
Overall Length
62 in
Overall Width
30 in
Wheel Diameter
12"

Details

Color
Gray
Load Capacity
3,000 lb
Item
Wagon Truck
Wheel Type
Pneumatic
Gauge
12
Finish
Powder Coated
Construction
Welded Steel
Includes
6 in Sides

Description

Wagon Truck, Load Capacity 3,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.