Wagon Truck, Solid Deck, 72x30
Mfr # CSW-3072-8MR
Zoro # G6541717
product price: $676.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
16 1/2 in
Overall Length
74 in
Overall Width
30 in
Frame Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSW-3072-8MR
Zoro #
G6541717
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
16 1/2 in
Overall Length
74 in
Overall Width
30 in
Deck LxWxH
72 inx30 inx16-1/2 in
Deck Width
30 in
Deck Length
72 in
Deck Height
16 1/2 in
Caster Dia.
8"
Caster Width
2 in
Wheel Diameter
8 in
Handle Length
33 1/2 in
Wheel Dia.
8 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Side Panel Height
1 1/2 in
Caster Mounting Height
9 1/2 in
Lip Height
1 1/2 in
Description
Wagon Truck with Lipped Metal Deck, Load Capacity 2,000 lb, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 16 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Side Panel Construction Solid, Side Panel Height 1 1/2 in, Handle Type T-Shaped, Handle Grip Material Vinyl
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.