Shop LITTLE GIANT LADDERS

Wall Stand Off Stabilizer, Aluminum

  • Mfr # 10111

  • Zoro # G2379587


product price:  $74.69
/ea

Key Features

Overall Height
3 in
Overall Width
15 in
Includes
Rubber Feet
Overall Length
28 in
For Use With
Little Giant Articulating Ladders
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10111
Zoro #
G2379587
UPC #
096764111007
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
15 in
Overall Length
28 in
Compatible Ladder Height - Maximum
19 ft
Wire Rope Length
28 in

Details

Includes
Rubber Feet
Item
Stabilizer and Surface Protector
For Use With
Little Giant Articulating Ladders
Material
Aluminum
Standards
ANSI, OSHA Compliant
Color
Silver
Compatible with Series
Aircraft Support, Overhaul, Revolution, Velocity
Compatible with Manufacturer Model Number
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
Compatible ANSI Duty Rating
Type IA, Type IAA
Projection
15 in
Product Type
Ladder Stabilizer
Compatible Manufacturer Model Number
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
Compatible Manufacturer Part Number
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
Compatible with Manufacturer Model No.
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
Compatible with Mfr. Model No.
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
For Use with Mfr Model Number
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
For Use With Mfr. Model Number
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
Compatible Pump Manufacturer Part Number
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
Compatible Mfr. Model Number
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
For Manufacturer Part Number
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
Compatible with Mfr. Model Number
10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001

Description

The LITTLE GIANT LADDERS 10111 WingSpan Wall Standoff is an aluminum ladder stabilizer and surface protector for use with Little Giant articulating ladders. It wraps around windows and other obstacles to hold the ladder away from the wall area, and it can also keep the ladder out from under eaves instead of resting against rain gutters. The WingSpan has a fixed width of 50 inches and a 12-inch stand-off, and it includes rubber feet.

Key Features of the LITTLE GIANT LADDERS 10111 WingSpan Wall Standoff:

  • Product type: Ladder stabilizer and surface protector for articulating ladders.
  • Material: Aluminum construction with a silver finish.
  • Stand-off size: 12-inch stand-off helps position the ladder away from windows, eaves, and similar obstacles.
  • Width: Fixed 50-inch width for spanning around wider obstructions.
  • Included components: Comes with rubber feet.
  • Compatibility: For use with Little Giant articulating ladders in the Aircraft Support, Overhaul, Revolution, and Velocity series.
  • Compatible ladder height: For compatible ladders up to 19 ft maximum height.
  • Compatible duty ratings: Type IA and Type IAA ladders.
  • Overall dimensions: 28 in overall length, 15 in overall width, and 3 in overall height.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.