Shop LITTLE GIANT

Welded Mesh Security Cart with Adjustable Shelves, 1,500 lb Capacity, 33 in W x 49 in L x 60 in H

  • Mfr # SC-A-3048-10SR
  • Zoro # G9872703

product price: 
$
1,689.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
49 in
Overall Width
33 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SC-A-3048-10SR
Zoro #
G9872703
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Welded Mesh Security Cart with Adjustable Shelves
Finish
Powder Coated
Jobsite Box Color Family
Gray
Caster Type
(2) Swivel, (2) Rigid
Includes
Adjustable Steel Shelf, Padlock Slide Latch
Number of Doors
1
Gauge
13 ga
Caster Material
Solid Rubber
Storage Capacity
38 cu. ft.
Handle Type
No Handle
Jobsite Box Product Grouping
Jobsite Chest
Tool Storage Type Included
Jobsite Box
Features
Adjustable Steel Shelf, Expanded Metal Sides, Solid Rubber Tires
Number of Shelves
1
Casters Included
Yes
Locking System
Padlockable
Use With Caster No.
Mfr. No. 1027-SP-RR, 1027-SR-P-SR
Configuration
(2) Center Shelves
Number of Drawers
0
Caster Brake Type
No Brake Included
Caster Wheel Type
Solid Rubber
Shelf Construction
Solid
Includes Bins
No
Shelf Adjustability
Adjustable
Caster Frame Material
Steel
Caster Core Material
Polyurethane
Side Panel Construction
Expanded Metal
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Wheel/Tread Material
Rubber
Adjustable Increments
3 1/2 in
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Mounting Type
Plate
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Solid Rubber Rubber
Shell Material
Steel
Wire Color
Gray

Dimensions

Overall Height
60 in
Overall Length
49 in
Overall Width
33 in
Caster Width
2 3/4 in
Width
33"
Padlock Shackle Max. Dia.
1/2"
Caster Dia.
10"
Mesh Size
3/4 in x 1-3/4 in
Shelf Length
48 in
Shelf Width
30 in
Depth
48"
Height
60"
Shelf LxW
48 inx30 in
Caster Mounting Height
12 in
Caster Wheel Width
2 3/4 in
For Maximum Shackle Diameter
1/4 in
Caster Wheel Dia.
10 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
49 inx33 inx60 in
Wire Rope Length
49 in
Length
49 in
Fits Chest Size
Adjustable Steel Shelf, Expanded Metal Sides, Solid Rubber Tires

Description

Security Cart, Load Capacity 1,500 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Adjustable, Adjustable Increments 3 1/2 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 10 in, Caster Wheel Type Solid Rubber, Caster Wheel/Tread Material Rubber, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 13 ga, Handle Type No Handle

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.