Welded Multi-Shelf Service Cart
- Mfr # 3M-2448-5PY
- Zoro # G923510577
product price:Â
$
564.99
/ea
Key Features
Utility Cart Shelf Style
Flush Shelves
Caster Type
2 Rigid, 2 Swivel
Color
Gray
Shelf Length
48 in
Overall Length
53.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3M-2448-5PY
- Zoro #
- G923510577
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- Flush Shelves
- Caster Type
- 2 Rigid, 2 Swivel
- Color
- Gray
- Number of Shelves
- 3
- Cart Shelf Style
- Flush Shelves
- Finish
- Powder Coat
- Load Capacity
- 1,200 lbs
- Material
- Steel
- Item
- Welded Multi-Shelf Service Cart
- Caster Material
- Polyurethane
Dimensions
- Shelf Length
- 48 in
- Overall Length
- 53.5 in
- Wheel Diameter
- 5 in
- Overall Width
- 24 in
- Overall Height
- 62 in
- Shelf Width
- 24 in
Description
Welded Multi-Shelf Service Cart, 24" x 48" Shelf Size, 3 Shelf Model, Flush Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.