Welded Multi-Shelf Service Cart
- Mfr # 3ML-2436-5PY
- Zoro # G723510470
product price:Â
$
497.99
/ea
Key Features
Caster Material
Polyurethane
Utility Cart Shelf Style
1.5" Retaining Lips
Shelf Length
36 in
Finish
Powder Coat
Wheel Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ML-2436-5PY
- Zoro #
- G723510470
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Polyurethane
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Finish
- Powder Coat
- Material
- Steel
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- Welded Multi-Shelf Service Cart
- Cart Shelf Style
- 1.5" Retaining Lips
- Number of Shelves
- 3
- Load Capacity
- 1,200 lbs
Dimensions
- Shelf Length
- 36 in
- Wheel Diameter
- 5 in
- Shelf Width
- 24 in
- Overall Width
- 24 in
- Overall Length
- 41.5 in
- Overall Height
- 62 in
Description
Welded Multi-Shelf Service Cart, 24" x 36" Shelf Size, 3 Shelf Model, Lipped Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.