Welded Steel Adjustable Shelving
Mfr # 4SH-A-2448-72
Zoro # G3938003
product price: $1,135.99
/eaKey Features
Color
Dove Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SH-A-2448-72
Zoro #
G3938003
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Details
Item
Welded Steel Adjustable Shelving
Color
Dove Gray
Shelving Material
Steel
Number of Shelves
4
Shelf Style
Solid
Shelving Gauge
12 ga
Shelf Configuration
Starter
Post Construction
Angle
Duty Rating
Heavy-Duty
Frame Material
Steel
Load Capacity per Shelf
1,500 lb
Assembled
Partially Assembled
Mounting Hardware Required
No
Shelf Adjustment Increments
3 1/2 in
Whole Unit Load Capacity
6,000 lb
Description
Welded Steel Adjustable Shelving, Dove Gray, Frame Material Steel, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 6,000 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 12 ga, Shelf Adjustment Increments 3 1/2 in, Mounting Type Bolts, Mounting Hardware Required No, Duty Rating Heavy-Duty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.