Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Steel Workbenches, 4000 lbs. Cap, 30" x 72", Pegboard

  • Mfr # WSL2307236PB

  • Zoro # G2016420


product price: $1,030.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSL2307236PB
Zoro #
G2016420
UPC #
-
Country of Origin
United States

Description

- All-welded, 12 gauge steel construction
- 36” work surface height
- 4000 lbs. capacity
- Floor lock to stop unwanted movement
- 1-1/2" raised edge on back and sides
- Durable gray powder coated finish
- Ships set up and ready for immediate use
- Pegboard Panel
- Top Size: 30"D x 72"W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.