Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Storage Locker, 3-Shelf, 36 x 60"

  • Mfr # SL3-3660

  • Zoro # G4871469


product price: $1,899.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3-3660
Zoro #
G4871469
UPC #
-
Country of Origin
United States

Details

Item
Welded Storage Locker,3-Shelf,36 x 60"
Number of Shelves
1

Description

Welded Storage Locker,3-Shelf,36 x 60 In., Number of Shelves 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.