
Wheel Pneumatic, 10 x 3-1/2 in, Center Hub
Mfr # WHPN-1035-C
Zoro # G4514365
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
10 in
Wheel Width
3 1/2 in
For Axle Size
5/8 in
Hub Position
Center Mount
For Use With
Carts and Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHPN-1035-C
Zoro #
G4514365
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
10 in
Wheel Width
3 1/2 in
For Axle Size
5/8 in
Details
Hub Position
Center Mount
For Use With
Carts and Trucks
Item
Wheel
Includes
5/8 in Ball Bearing, Center Hub
Fits Brand
Little Giant
Type
Pneumatic
Wheel Material
Rubber
Wheel Type
Pneumatic
Load Capacity
400 lb
Compatible with Product Type
Carts and Trucks
Description
Wheel, Load Capacity 400 lb, Overall Depth Not Applicable, Overall Width 3 1/2 in, Overall Height 10 in, Caster Wheel Dia. 10 in, Caster Wheel/Tread Material Rubber, Color Black
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.