Wheel Pneumatic, 16 in x 4 in, Center Hub

  • Mfr # WHPN-1640

  • Zoro # G4514301


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
16 in
Wheel Width
4 in
For Axle Size
1 in
Hub Position
Center Mount
Includes
1 in Roller Bearing, Center Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHPN-1640
Zoro #
G4514301
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
16 in
Wheel Width
4 in
For Axle Size
1 in

Details

Hub Position
Center Mount
Includes
1 in Roller Bearing, Center Hub
Type
Pneumatic
Fits Brand
Little Giant
For Use With
Carts and Trucks
Item
Wheel
Wheel Material
Rubber
Wheel Type
Pneumatic
Compatible with Product Type
Carts and Trucks
Load Capacity
400 lb

Description

Wheel, Load Capacity 400 lb, Wheel Dia. 16 in, Wheel Material Rubber, Wheel Width 4 in, For Axle Size 1 in, Wheel Type Pneumatic, Includes 1 in Roller Bearing, Center Hub

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.