Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Poly w/Steel Core, 8 in. x 2 in.

  • Mfr # WHPU-0820

  • Zoro # G4514380


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Wheel Core Material
Polyurethane
Wheel Width
2 in
Wheel/Tread Color
0
Wheel/Tread Material
Polyurethane
Hub Length
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHPU-0820
Zoro #
G4514380
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 in
Hub Length
2 3/16 in
For Axle Size
1/2 in

Details

Item
Caster Wheel
Wheel Core Material
Polyurethane
Wheel/Tread Color
0
Wheel/Tread Material
Polyurethane
Non-Marking
Yes
Load Rating Range
1,000 to 2,999 lb
Includes
Spanner Bushing

Description

Caster Wheel, 1,400 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Not Rated, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.