
Wheel Polyurethane, 8 in. x 2 in.
Mfr # WHMP-0820
Zoro # G4514408
product price: $56.51
/eaKey Features
Wheel Width
2 in
Wheel Material
Polyurethane
Includes
2-1/4 in Hub Length; 3/4 in Roller Bearing
Fits Brand
Little Giant
Type
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHMP-0820
Zoro #
G4514408
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
8 in
Wheel Width
2 in
For Axle Size
1/2 in
Details
Wheel Material
Polyurethane
Includes
2-1/4 in Hub Length; 3/4 in Roller Bearing
Item
Wheel
Fits Brand
Little Giant
Type
Polyurethane
For Use With
Carts and Trucks
Hub Position
Center Mount
Compatible with Product Type
Carts and Trucks
Wheel Type
Flat-Free
Load Capacity
1,000 lb
Compatible Mfr. Model Number
NBB-3060-8PY-2H
Description
Wheel, Load Capacity 1,000 lb, Wheel Dia. 8 in, Wheel Material Polyurethane, Wheel Width 2 in, For Axle Size 1/2 in, Wheel Type Flat-Free, Includes 2-1/4 in Hub Length; 3/4 in Roller Bearing
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.