Zoro Homepage

Wheel Solid Rubber, 10 in.

  • Mfr # WHSP-1027P-O

  • Zoro # G4514487


product price: $42.59
/ea

Key Features

Hub Type
Offset
Fits Axle Dia.
5/8"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
10 in
Wheel Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHSP-1027P-O
Zoro #
G4514487
UPC #
-
Country of Origin
China

Dimensions

Fits Axle Dia.
5/8"
Wheel Dia.
10 in
Bore Dia.
5/8"

Details

Item
Wheel
Hub Type
Offset
Caster Wheel/Tread Material
Rubber
Wheel Bearings
Ball
For Use With
Carts and Trucks
Includes
5/8 in Ball Bearing, Offset Hub
Fits Brand
Little Giant
Type
Solid Rubber
Wheel Material
Rubber
Hub Position
Offset
Compatible with Product Type
Carts and Trucks

Description

Wheel, Wheel Dia. 10 in, Wheel Material Rubber, Includes 5/8 in Ball Bearing, Offset Hub

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.